Buy more than* S$200* and get FREE SHIPPING

Optical Scroll Mouse

3.56 (9)
Number of Buttons
Two buttons, wheel (scrolling) button
LED Color
Red
Reading Method
Optical sensor systems (Bolles)
Resolution Capability
800 Counts per inch
Connector Shape
USB (A type connector) * also USB2.0. compatible
Cable Length (m)
1.67
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x115x37 Light Gray Instruction manual 1PC 1 MA-93HU 11068522 -
Discontinued
[x]
60 x 115 x 37 Dark gray Operation manual 1PC 1 MA-93HUDY 11068531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Update old product
3
From Japan
On 2016-10-18 11:28:30
There is no particular problem. I hope to improve durability.
This review is about item#11068522.
Work on Mac (OS 10.3)
5
From Japan
On 2014-04-04 07:34:52
The shape and sense are similar to the mouse I used on my old Mac (OS 9 or earlier), I am glad about it. If it is written that it can also be used for older Mac (OS 9 or earlier) (I do not know because I have not tried it) I think I was buying more.
This review is about item#11068522.
We will use it to operate pc.
5
From Japan
On 2013-06-06 14:27:47
The size is just right and easy to use.
This review is about item#11068522.
Used in office work
1
From Japan
On 2011-12-06 20:34:28
It is cheap, well shaped, easy to grasp, but will it be in standby mode? After a few seconds the optical sensor disappears. It will illuminate if you move it again, but there is a time lag and it will not react quickly. It gets pretty good. Unfortunately I have not used it.
This review is about item#11068531.
Everyday
3
From Japan
On 2011-12-06 20:29:48
The response is bad if it is on the computer desk. Good response on copy paper (white, plain).
This review is about item#11068531.
Desktop PC
5
From Japan
On 2011-09-24 13:26:01
Usable without difficulty size is also normal. If it is a notebook PC, there is no problem but on the desktop PC, if the USB is on the back side, you can not use the code because it is too short to use.
This review is about item#11068513.
Work games "
5
From Japan
On 2010-07-11 09:23:58
I also use ~ 8 months or so, but it will not break and is quite nice. It is the second purchase since the other manufacturer's broken.
Customer list registration
4
From Japan
On 2009-08-15 08:47:12
I think that operability is a nice one. It is also good to choose two sizes at the same price. I chose the smaller one for in-house women, the larger size for the men in the field, and the darker color, the dirt is not noticeable.
This review is about item#11068531.
work
1
From Japan
On 2009-07-31 13:09:18
The pointer on the screen frets freely and moves arbitrarily.
This review is about item#11068522.

Related Products