Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sprayer

3.00 (1)
Application Rate (L/min)
It is not a guaranteed value (freely adjustment function) ※ value is a test value 0.7 - 噴板 (usually spraying) 1.0 - 2.0 (freely adjustment function) 噴板 (small amount for spreading) 0.3.
Standard Operation Time
Battery capacity decreases when the temperature of the battery or (when using alkaline batteries) ambient temperature for about 6 hours is high, work time is reduced.
Nozzle Length (cm)
45.5
Pump
Impeller pump
Batteries
X4 AA 1 form (optional)
Body Dimensions (Width x Depth x Height) (mm)
330x155x505
Motor
6V DC motor
Connection Thread
The injection port connecting part M12 (only injection port)
Tank Capacity (L)
(A chemical solution) 10
Current (A)
2
Weight (kg)
3
Accessories
Private shower nozzle holes, dropper, measuring cup, a small amount for spreading 噴板 nozzle pipe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JS-10 11068172 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Herbicide spraying around the plant
3
From Japan
On 2015-08-29 14:45:07
It is possible to rent out
This review is about item#11068172.