Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.00 (7)
Drilling Capability (mm) Concrete
16
Overall Cord Length (m)
2
Power Source (single phase/V)
Single-phase 100
Drilling Capacity (mm) Woodworks
30
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 - 13
Blows (min-1 [times/minute])
0 - 48000
Revolution (min-1[r.p.m])
0 - 3200
Power Consumption (W)
701
Current (A)
7.4
Weight (kg)
1.9
Overall Length (mm)
296
Accessories
Chuck key side handle, stopper pole, accessory case with plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M816K 11068093 166.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Concrete, drilling to the tile
2
From Japan
On 2017-03-27 17:15:06
The supplied chuck key will be worn out in just a bastard. The key of the same size be carried out in a large home improvement Not sold at all. Since I use both the drill bit as much as four types, frequency of replacement Be greater than those of the other, but there is a possibility that, firmly I just want you to supply.
This review is about item#11068093.
Drilling of concrete.
5
From Japan
On 2015-12-04 22:02:17
We are satisfied there is durability.
This review is about item#11068093.
Cut trees
1
From Japan
On 2015-10-11 20:05:49
There is no way because cheap, but we are very disappointed with the Makita of the world. Technical strength has appalled I think low this degree level. How to make the location of the sender of the teeth of the chain has not been like.
This review is about item#11068093.
Block wall screw hole construction
5
From Japan
On 2015-08-24 17:01:52
I had been using the old drill newly purchased because not changed heavier and the number of revolutions. I chose the quality of Makita, but may be one more cheap if you use occasionally. Usability can work without deviation core by the light to speed.
This review is about item#11068093.
For fence installation, it was used to open the screw holes in the concrete.
5
From Japan
On 2014-11-01 00:57:32
Operation even my women it was easy to use and easy. Hole has been opened in quite hard concrete. Power also I think that enough there. I think that it was good to buy because it is likely to go through in a variety of applications.
This review is about item#11068093.
Concrete work
5
From Japan
On 2014-09-30 09:56:27
The drilled hole in the concrete anchor, is a thing that has been used until now was Kaikae so outdated caused the runout. Runout now also be able to work smoothly without.
This review is about item#11068093.
Electrical construction
5
From Japan
On 2013-06-06 22:05:02
Myself, I use at work of the electrical work, the company was looking for a guy to bite until the drill of Chick 13 is very satisfied my own in a medium 's good drill a small that we use in the building corrective work now, the rear case It is an upper-bis box OK
This review is about item#11068093.

Related Products