Buy more than* S$200* and get FREE SHIPPING

Standard Bits Set For Rechargeable, Electric Air Drive, Double Ended

4.67 (3)
Bit Dimensions (mm)
(+)2
Type
Class H
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 1PC 1 13-ASP 2x110mm 11068407 2.99 SGD
In stock
- 1PC 1 13-ASP 2x85mm 11068391 2.99 SGD
In stock
65 1PC 1 13-ASP 2x65mm 11068382 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Creating shelves
5
From Japan
On 2018-03-31 16:53:53
I think it is very difficult to lick screws and very good quality. I think that you can purchase single items instead of multiple sets, and the price is also cheap.
This review is about item#11068382.
Bicycle maintenance
4
From Japan
On 2016-10-14 16:40:44
At the time of bicycle derailleur adjustment Vector Stabilizer - Used as a replacement bit for the replacement driver. If you insert this product into the main unit it will be just right length for adjustment of the total length 105 mm and derailleur. I think that it will not be inconvenienced in adjustment if this product is 65 mm purchased separately to the attached 45 mm.
This review is about item#11068391.
Course thread tightening
5
From Japan
On 2011-02-03 17:15:20
It is a product of price or more. Sunflak is strong.
This review is about item#11068382.

Related Products