Buy more than* S$200* and get FREE SHIPPING

Joggling Standard Bits

4.33 (3)
Blade Shape
+
Type
Class H
Specification
With magnet
...see all>
Product Options
ADD TO CART
Tip Size (#) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 100 1PC 1 13-BSP 1x100mm 11068425 2.99 SGD
In stock
2 85 1PC 1 2 x 85 Mm 13 - BSP 11068416 2.99 SGD
In stock
2 100 1PC 1 2 x 100 Mm 13 - BSP 11068434 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
5
From Japan
On 2016-04-10 10:55:20
I bought it for a replacement driver. Although there are many sales of this two sets, I made it here because it was good with one.
This review is about item#11068434.
Work of pasting panels and floorboards
5
From Japan
On 2014-09-01 17:47:21
With the first plus bit, there were many sharp bits at the tip, and it was easy to come out with the small screw with the plus hole being shallow. I think that it fits well with the small screw for the price.
This review is about item#11068425.
Installation of electric appliances
3
From Japan
On 2013-06-03 15:25:09
It is excellent in cost performance. I was not able to see the inconvenient state of work. I will buy it next time as well.
This review is about item#11068434.

Related Products