NoteBuy more than* S$200* and get FREE SHIPPING

Bronze Bit, Double Headed

3.50 (2)
Bit Dimensions (mm)
(+)#2x(-)6.0
Overall Length L (mm)
65
Type
Class H
Specification
With magnet
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13-ESP 2x-6x65mm 11068486 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a bit of the pen-type impact at electrical work
4
From Japan
On 2014-08-18 23:48:38
Installation of wiring devices in the electrical work, the removal work, because the existing to minus screw is, are often used, minus head, help, the Purasubisu of new screw with a Phillips head, easy you can do with a single in the work wear is is good.
This review is about item#11068486.
The use of an electric driver
3
From Japan
On 2014-07-12 14:43:23
I want a little more long
This review is about item#11068486.

Related Products