Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Material Specification Part No. Compatible Vehicle Model Lens Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Specification Part No. Compatible Vehicle Model Lens Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left and right Polypropylene - 1-82130-012-1 CX 90y - DS-0881 25 24 1PC 1 DS-0432 11070044 29.99 SGD
Shipped after 2018-01-22
Left and right Resin (plating) With lens setting - General-purpose type - 10 12, 24 combined (12V bulb with) 1PC 1 DS-1816 11070071 27.99 SGD
Shipped after 2018-01-22
Left and right SPCC - 81670-1010 KL 79y - - 25 24 1PC 1 DS-0445 11070017 33.99 SGD
Shipped after 2018-01-22
Left and right Iron (plating) With lens setting - General-purpose type - - 12, 24 combined (no light bulb) 1PC 1 DS-1707 11070062 18.99 SGD
Shipped after 2018-01-22
Left and right Resin (black) With lens setting - General-purpose type - 10 12, 24 combined (12V bulb with) 1PC 1 DS-1817 11070087 23.99 SGD
Shipped after 2018-01-22
Left and right SPCC - 9-8263-3115-0 SP, SBR - 25 24 1PC 1 DS-0431 11069992 24.99 SGD
Shipped after 2018-01-22
Left and right (no light bulb) Polypropylene - 1-82130-016-1 CX 91y - DS-0881 25 24 (no light bulb) 1PC 1 DS-0433 11070053 31.99 SGD
Shipped after 2018-01-22
Left and right Polypropylene - MC853550 FU 90y - DS-0881 25 24 1PC 1 DS-0441 11070026 31.99 SGD
Shipped after 2018-01-22
Left and right Polypropylene - 26540-00Z00 UD 90y - DS-0881 25 24 1PC 1 DS-0460 11070035 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-03 16:56:19
The price was also cheap and it was good. There is no trouble by wearing.
This review is about item#11070071.
For old Jeep restore
5
From Japan
On 2017-01-13 13:33:50
For the old Jeep's back lamp, installation was easy and it was good for the price.
This review is about item#11070062.
I use it for the backlight of the car.
5
From Japan
On 2016-03-07 19:45:03
I use it for the backlight of the car.
This review is about item#11070087.
As a back lamp for a truck.
5
From Japan
On 2015-10-02 16:32:13
Can be used as any genuine product.
This review is about item#11070026.
Enhancement of car back lamp
5
From Japan
On 2015-08-30 13:39:42
I bought DS-1707. It is a product that the glass lens is solid in the whole metal body. This is a very affordable 1090 yen. Light bulbs are sold separately. Valve size is not in item description, it is written only in the FAQ below, so G18 / BA15s (12Vor 24V) conforms. It is a round glass part. It does not enter type which is being swollen (S25 / BA15s).
This review is about item#11070062.
Car's back lamp change
5
From Japan
On 2014-10-06 20:30:26
I like glass lenses. When combining the main body and the cover, I think whether water will not enter when there is a little more gaps.
This review is about item#11070087.
For truck
5
From Japan
On 2014-03-12 15:25:47
I am surprised by many items of Monotaro san from the impression of the product. I often use it.
This review is about item#11070026.
Replacement
5
From Japan
On 2013-12-18 21:49:55
Thank you for your prompt and courteous correspondence. I would appreciate it if there is another opportunity.
This review is about item#11070026.

Related Products