Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Overall Length (mm) Material Manufactutrer Rated Voltage (V) Between Screw (mm) Part No. Compatible Vehicle Model Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Material Manufactutrer Rated Voltage (V) Between Screw (mm) Part No. Compatible Vehicle Model Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coupler (24V bulb attached) 65 SPCC - - 51 MC856562 FE400 91y to 24 1PC 1 DS-0476 11070227 18.22 SGD
Shipped after 2017-07-06
Coupler (24V bulb attached) 65 SPCC - - 50 MB098707 FE100 (caster) 79y to 24 1PC 1 DS-0475 11070193 14.20 SGD
Shipped after 2017-07-06
Two wiring (24V bulb attached) 103 Polypropylene - - 82 1-82120-011-0 CX810 83y to 24 1PC 1 DS-0457 11070157 20.10 SGD
In stock
Two wiring (24V bulb attached) 94 Polypropylene - - 71 1-82120-009-0 SP,SS 80y to 24 1PC 1 DS-0456 11070141 18.41 SGD
In stock
One wiring (no light bulb) 77 SPCC - - 60 8263-0336 TX,TD 64 to 68y - 1PC 1 DS-0454 11070123 13.29 SGD
Shipped after 2017-07-06
One wiring (12V bulb attached) 88 - - - 70 5-82120-012-0 TL (Elf) 75y to 12 1PC 1 DS-0451 11070105 15.53 SGD
Shipped after 2017-07-06
Coupler (24V bulb attached) 103 Polypropylene - - 82 1-82120-020-0 CX810 83y to 24 1PC 1 DS-0458 11070166 21.58 SGD
In stock
Coupler (24V bulb attached) 100 Resin (gray) - - 75 MC148202,MC435304 FE600 96y12 to 24 1PC 1 DS-0478 11070236 24.69 SGD
Shipped after 2017-07-06
One wiring (24V bulb attached) 95 SPCC - - 70 6071-3400-54 Hino KL 69 to 77y 24 1PC 1 DS-0480 11070245 22.92 SGD
Shipped after 2017-07-06
Coupler (24V bulb with) 94 Polypropylene - - 71 81270-1190 FD 87y - 24 1PC 1 DS-0482 11070263 19.09 SGD
In stock
White cation specification - - ISUZU 24 - - - - 1PC 1 DS-0459 68095115 69.70 SGD
In stock
One wiring (24V bulb with) 88 - - - 70 5-82120-013-0 TL (Elf) 75y - 24 1PC 1 DS-0452 11070114 12.78 SGD
In stock
Coupler (24V bulb with) 94 Polypropylene - - 72 MC849505 FU, FK 93y - 24 1PC 1 DS-0477 11070211 21.41 SGD
In stock
One line (no light bulb) 190 SPCC - - 160 8263-1008 TL (Elf) 69 - 75y - 1PC 1 DS-0450 11070096 18.96 SGD
In stock
One line (no light bulb) 222 SPCC - - 200 8263-0849 TX, SP 69y - - 1PC 1 DS-0455 11070132 18.96 SGD
In stock
One wiring (24V bulb with) 95 SPCC - - 69 03104-15000 Fuso T652 70y - 24 1PC 1 DS-0470 11070175 20.10 SGD
Shipped after 2017-07-06
(Giboshi, 24V bulb with) one wiring 65 SPCC - - 50 MB098707 FE100 (caster) 79y - 24 1PC 1 DS-0472 11070184 12.09 SGD
In stock
Two wires (24V bulb with) 94 Polypropylene - - 71 MC881370 FK, FU 80y - 24 1PC 1 DS-0473 11070202 14.51 SGD
In stock
Coupler (24V bulb with) 94 Polypropylene - - 71 26510-00Z00 UD 93y - 24 1PC 1 DS-0493 11070297 15.67 SGD
In stock
Two wires (24V bulb with) 94 Polypropylene - - 71 81270-1040 Hino FD 80y - 24 1PC 1 DS-0481 11070254 15.67 SGD
In stock
One line (no light bulb) 138 SPCC - - 85 - DAT320 63 - 77y - 1PC 1 DS-0491 11070272 17.35 SGD
In stock
Two wires (24V bulb with) 94 Polypropylene - - 71 26102-Z5000 UD 80y - 24 1PC 1 DS-0492 11070281 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Repair of Unic UC 32
5
From Japan
On 2017-05-17 22:00:15
It was perfect for repairing Elf-loaded car superior unit UC32.
This review is about item#11070096.
Number lamp exchange
2
From Japan
On 2017-02-26 17:50:14
Because there is no waterproof rubber in the hole where the wiring comes out, there is a possibility that pride and water will break in immediately. There is no possibility of shorting because there is no Giboshi male cover. The thing that was attached originally was attached to exactly the same thing. Is it cost reduction? Is it forgotten? It is doubtful.
This review is about item#11070132.
Number light change
1
From Japan
On 2016-05-01 13:31:42
The head of the screw used for the number light was already licked by the Phillips screwdriver. It is only one but I want you to inspect it at the time of shipment. The bum's head with cut crosses was ☆. * I want to post an image to review *
This review is about item#11070096.
I use it for the car number lamp.
5
From Japan
On 2016-03-07 19:47:01
I use it for the car number lamp.
This review is about item#11070132.
Jeep repair
5
From Japan
On 2015-11-24 21:41:34
I used it to relocate the number light. I think that affordability is fine.
This review is about item#11070132.
For track number lamp replacement
2
From Japan
On 2015-10-05 09:18:25
I think that it is better if the screw is stain.
This review is about item#11070297.
As a track number lamp
5
From Japan
On 2015-10-02 16:16:14
It is good as it can be used without any change as genuine.
This review is about item#11070272.
Custom car rear number light
3
From Japan
On 2014-12-12 22:36:06
Part number DS-0455 TX, SP 69y ~ I purchased and installed it on the rear gate of a wagon car. In about a month, the juice of rust ran away from between the main body and the stay. It seems that the paint does not reach the corner. The paint's clumps are also intact. It is a price with a price.
This review is about item#11070132.
As automobile repair parts
5
From Japan
On 2014-11-13 13:15:05
Quality that does not differ from genuine products at all. Or it is a genuine outlet outlet. The price is cheap, it is very profitable.
This review is about item#11070166.
Exchange of track number light
5
From Japan
On 2014-07-07 16:08:21
Since it is a make-up item, there is no problem.
This review is about item#11070202.

Related Products