Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Grinder

4.33 (6)
Purpose
Chamfering of metal parts, mold finishing, metal engraving, etc.
Chucking Diameter
3mm
Hose Connection Port (air source side)
Couplers 1/4
Collet Size (mm)
3
Air Consumption (m3/min)
0.2
Air Pressure (MPa)
0.4 - 0.6
Outer Diameter (phi mm)
15
Revolution (min-1[r.p.m])
54000
Weight (g)
110
Overall Length (mm)
137
Specification
With package case. Exhaust method / Back side
Accessories
Single ended wrench x2pc , oiler 1pc, air spindle oil, air hose (1.5 m)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MK-101 11070412 139.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Resin polishing
2
From Japan
On 2018-01-09 11:21:25
Because the coupler is different from ordinary ones, it leaks delicately. Exchange with another company's product, and get a story.
This review is about item#11070412.
Work to scrap resin
5
From Japan
On 2015-03-03 19:19:08
I am very happy trying to use prices and products. I want to purchase it even if it gets broken. ,
This review is about item#11070412.
I used a carbide rotary bar for deburring of iron forged products.
4
From Japan
On 2014-12-24 14:08:25
Roundtrip was good for price. Although I used it with a carbide rotary bar attached to it, I felt that the width of the revolution number that can be used well is narrow. The torque became insufficient at low speed rotation and it was not stable at high speed rotation (poor usage). It seems that the width that can be used increases depending on the item to be used. Although it was continuous use for 30 hours, rotation blurring of the bearing is transmitted to the hand depending on the state of compensation of turbine oil etc.
This review is about item#11070412.
Deburring of metal products, polishing finish
5
From Japan
On 2014-05-05 18:29:06
Although it is slightly smaller than the one I have used up to now, the vibration is also less and the sound is slightly lower and the handling is easier so if it is used in the future and there is no problem in durability, it will be determined from now on. It is perfect for now.
This review is about item#11070412.
Metal Processing
5
From Japan
On 2012-10-13 20:34:05
It is 10 months since I bought it. I do not feel strange feeling of blur, I think that it is very easy to use.
This review is about item#11070412.
Plastic, metal bracket processing
5
From Japan
On 2011-05-28 09:21:27
It rotates gently and steadily. It is very easy to use.
This review is about item#11070412.

Related Products