Buy more than* S$200* and get FREE SHIPPING

Driver Bit Grip

4.20 (5)
Bit Shaft Opposite Side(mm)
6.35
Weight (g)
220
Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7150 11077561 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Breaker terminal retightening of Phillips # 3 screw and hexagonal screw
5
From Japan
On 2015-03-13 20:30:18
Very easy to use. It is easy for bits to come off when carried around.
This review is about item#11077561.
Maintenance work
2
From Japan
On 2015-02-06 16:50:18
Because bit core attachment chuck part and core of main body shaft are not out. Turning a lot heads shake. I felt doubt about the quality somewhat.
This review is about item#11077561.
Maintenance work
5
From Japan
On 2015-02-06 16:44:24
Since the chuck of the tip part and the core of the main body shaft have not come out, the chuck of the bit attachment part of the tip swings considerably when turning. I had a doubt on the quality.
This review is about item#11077561.
Adjustment of screws in the back
4
From Japan
On 2014-09-26 11:03:09
It is better to have less grip play.
This review is about item#11077561.
Loosen screws and bolts
5
From Japan
On 2014-02-01 14:58:26
It is repeat purchase. It is very easy to use so I was asked and bought it. It is very handy because it is only necessary to replace the bit.
This review is about item#11077561.

Related Products