Buy more than* S$200* and get FREE SHIPPING

Butyl Rubber Double-Sided Waterproof Airtight Tape

4.00 (4)
Purpose
Panel construction method, residential waterproofing, sheet metal, 2 x 4 construction, etc.
Holding Power (mm)
0.8
Adhesive
Butyl rubber
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Non-woven fabric
Color
Black
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(one surface)15.3 17.2 (2 surfaces) 50 1Roll 1 W-513 11072074 12.99 SGD
Shipped after 2018-01-22
(1 surface) 15.3 (2 surfaces) 17.2 75 1Roll 1 W-513 35779152 17.99 SGD
Shipped after 2018-01-22
(1 surface) 15.3 (2 surfaces) 17.2 100 1Roll 1 W-513 35779161 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Around the sash
4
From Japan
On 2018-01-06 19:04:21
It is used around the sash for waterproof sheet construction. Although it is not bad, the tape and release paper may come off during work, which may be difficult to install.
This review is about item#11072074.
Used at construction site
5
From Japan
On 2011-09-01 12:31:55
It was good that I could try nothing without problems.
This review is about item#11072074.
Deadening
4
From Japan
On 2011-05-07 15:59:31
Inexpensive quality is comparable to Slion etc. The separator is hard and easily torn.
This review is about item#11072074.
Used as sound insulation / damping agent
3
From Japan
On 2010-05-11 13:08:21
The purchase quality seems to be no problem because it was cheaper than the one of Slion that you are using, but the paper of the separator is a bit hard.
This review is about item#11072074.

Related Products