Buy more than* S$200* and get FREE SHIPPING

Quick Duct Size 7

5.00 (1)
Dimensions C (mm)
2000
Dimensions B (mm)
63
Dimensions A (mm)
75
Color
Ivory
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QD-7 11074971 26.99 SGD
In stock
1Box(15PC) 1 QD-7 11074987 289.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor piping
5
From Japan
On 2010-03-21 08:41:29
I have used a cheap duct before, but this duct is firmly locked, making is also quite good.
This review is about item#11074971.

Related Products