Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scientific Calculator

4.17 (6)
Dimension (Width x Depth x Thickness) (mm)
83.5x145x20
Display Digit
10 figures
Power
CR2032x1
Weight (g)
114
Specification
Four function calculation, statistics calculation, fraction calculation, decimal <-> sexagesimal conversion
Accessories
9106 (Hardcase)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-502G 11072047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Calculate trigonometric functions when making handrails etc
4
From Japan
On 2016-12-02 14:47:35
This calculator was simple and easy to use first, but it is regrettable that I lost it.
This review is about item#11072047.
Used for drawing roses and dimensions from drawings
4
From Japan
On 2016-04-27 18:50:17
Because I remember exactly with the standard type type scientific calculator, I can not purchase with this price because the finger moves without permission so that I can give out a numerical value. The position of the numeric keypad button of Canon's old type and function is different It is flawed in the ball but I think I will get used soon
This review is about item#11072047.
Trigonometric function calculation
5
From Japan
On 2014-07-16 17:24:45
Especially it can be used without problems. Characters are also easy to see. It was still better if both the formula and the answer are displayed.
This review is about item#11072047.
Calculation
4
From Japan
On 2014-01-21 14:37:32
It is easy to use as it is of Canon
This review is about item#11072047.
Everyday four arithmetic calculations, function calculations when making objects
4
From Japan
On 2013-01-17 07:55:41
I bought it because the manufacturer says Canon. I think that usability is normal, it is good to have batteries replaced as soon as one screw is removed. It is hard to open because it is rather hard when opening (removing) a lid or a cover. Because I am MADE IN CHINA, I think that there is no ginger. Although the instruction manual printed on one sheet of paper, it was folded, but it was good if it could be stored in a case even if it was booklet form.
This review is about item#11072047.
Coordinate calculation.
4
From Japan
On 2012-02-20 19:07:48
This calculator is saved because the numerical value input is displayed when pressing MR. (Recently, it seems that there are many types that are not displayed and calculated internally.) This is the second one, but I would like a larger size to use on the tabletop.
This review is about item#11072047.

Related Products