Buy more than* S$200* and get FREE SHIPPING

Hydraulic Oil, Working Oil

4.54 (108)
Types of Hozardous Materials
Fourth class
Danger Level
III
Type
Zinc-based
...see all
Product Options
ADD TO CART
Content of Hazardous Material Product Name of Hazardous Material Viscosity The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Content of Hazardous Material Product Name of Hazardous Material Viscosity The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 petroleum ISO VG32 - 1Can(4L) 1 ISO32 11071426 17.96 SGD
In stock
4L Fourth petroleum 46 Non-water-soluble 1Can(4L) 1 ISO46 01469082 17.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 82
4 star 11
3 star 8
2 star 5
1 star 2
Review Rating: 4.54
108 Customer Reviews
The reviews are automatic translation.
Hydraulic oil supply of autologous Yumbo
5
From Japan
On 2016-12-21 20:23:06
And hydraulic oil leak To dripping water of, but knew, Products were immediately supply arrived. GOOD at bargain price
This review is about item#1469082.
Hydraulic oil replenishment of Yumbo
5
From Japan
On 2016-11-30 10:40:29
Purchase for the replenishment because hydraulic fluid was leaking at the time of the development of Yumbo. We use without problems.
This review is about item#1469082.
Repair of chopping wood machine
5
From Japan
On 2016-11-28 15:38:20
Used as a hydraulic oil in the engine chopping wood machine. Since a high-quality, low price I'm glad to be replaced beans dirty.
This review is about item#11071426.
Hydraulic oil
4
From Japan
On 2016-10-18 18:23:12
4 l position is just a good amount, also survives cheap for very much. It does not have any problem with the quality basis for the time being.
This review is about item#11071426.
Maintenance of machinery
5
From Japan
On 2016-10-01 09:35:41
Usability excellent cost performance may be.
This review is about item#11071426.
Ship of hydraulic oil
5
From Japan
On 2016-09-29 16:30:41
Products are satisfied cheaply. When it is no longer enough also thank you.
This review is about item#11071426.
15t was replaced the hydraulic oil in the press.
5
From Japan
On 2016-08-29 19:03:00
I bought because the evaluation of the review was higher. Price also can be used without cheaply problem. It is very satisfactory.
This review is about item#11071426.
Hydraulic oil
5
From Japan
On 2016-08-15 19:47:30
Was usable normally reach soon. The lid closes Innovation tick tightened strongly. So come with even much of hose 20cm was put in this state.
This review is about item#1469082.
Maintenance of packer car
5
From Japan
On 2016-08-14 22:12:03
This is useful for replenishment of oil Chotsuto.
This review is about item#1469082.
Hydraulic cylinder hydraulic oil
5
From Japan
On 2016-08-02 19:59:05
You do not need until at least pail is 1 liter. 4 l position is just a good amount, also survives cheap for very much. It does not have any problem with the quality basis for the time being.
This review is about item#11071426.

Related Products