Buy more than* S$200* and get FREE SHIPPING

Hyper Gusset II

5.00 (2)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
Houseplus Residential Security Corporation Performance Test HP06-KT120, HP06-KT121, HP06-KT066, HP06-KT067
Material
JIS G 3302 SGH340
Accessories
(No. 3) Rectangular-head screw CPQ-45(Gray) x 14 pieces
Application
It is the hardware which joins easily and firmly braces for wall magnification (90-105x45).
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HG-II/092300 11071462 3.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Earthquake-proof construction
5
From Japan
On 2017-01-19 18:31:28
If the pillar is cedar, in most cases, the screw will be entered not only with the impact driver but also with the 12 V drill driver (occasionally with exception), I think that it is easy to use around without being concerned.
This review is about item#11071462.
Seismic retrofitting
5
From Japan
On 2016-11-09 22:37:18
Easy to use it can be used on either side. Very good unnecessary for checking the mounting direction at the site.
This review is about item#11071462.

Related Products