Buy more than* S$200* and get FREE SHIPPING

Gusset Right

4.50 (2)
Standard
Foundation building materials test center-quality performance test reports _ # 06 A HOBBY FOR # 06 A NO. 2333 / 2332
Material
JIS G 3302 SGH340
Caution
Please always join with installation screws Square bit(# 3) for screw junction is sold separately. Be sure to join 7 screws on each diagonal brace. Install the necessary hardware to pedestal and capital joints.
Accessories
-COLUMN (HORIZONAL) FOUNDATION (NO. 3)-SIDE-ONLY SQUARE SCREW CPQ-45 (GREY) X 8 BOOKS, PRIVATE SIDE BRACE (NO. 3) SQUARE SCREW CPQ-30 (SILVER) X SEVEN
Application
It is the hardware which joins easily and firmly braces for wall ratio is 2times (90-105x45) or brace which wall.ratio is 1.5times(90-105x30)
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
1Set 1 JG-L 11071471 3.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Seismic retrofit
5
From Japan
On 2017-01-19 18:31:42
Price is also affordable, in most cases if the pillar is cedar, because it contains the screw even 12V drill driver rather than the impact driver (with occasional exceptions), I think that it easy to use without hesitation around.
This review is about item#11071471.
Brace
4
From Japan
On 2013-05-31 05:23:28
Given the balance of COSPA and the effect I think that good goods.
This review is about item#11071471.

Related Products