Buy more than* S$200* and get FREE SHIPPING

Rib Corner

4.80 (5)
Testing Center for Construction Materials
(MIDDLE COLUMN) (CORNER COLUMN) 05A0586 / 09A2356
Notice No.1460 No.2
Is
N Value
1.2 or less
Short Allowable Tensile Strength (kN)
(In the column)6.6, (corner of pillar)6.5
Material
ZAM * (MSM-HC-DZC90 OR MSM-CC-DZC90)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Accessories
(-3-) SQUARE SCREW YB-55 (GREY) X 6
Application
Used to connect pillar and foundation, pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LB 11071523 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I will use it instead of the hut
5
From Japan
On 2017-10-10 18:39:28
There is no dissatisfaction about goods, but it is best if it is a little cheaper.
This review is about item#11071523.
Motorbike hut features
4
From Japan
On 2017-04-17 19:08:28
It was smaller than I thought, but things are well built and seems to be strong. There seems to be antirust ability.
This review is about item#11071523.
Earthquake resistance of old houses
5
From Japan
On 2016-09-12 22:56:08
It is intense. The house will not shake.
This review is about item#11071523.
Do-it-yourself
5
From Japan
On 2014-06-13 13:41:44
I purchased it as a substitute for the corner hardware I used to use. We are also satisfied with robustness and low price. I do not have any plans to use it next time, but I ordered an additional order. I do not need a tenon, and assembly and disassembly are superior things that can work easily if there is an electric screwdriver.
This review is about item#11071523.
For wet edge, use for holding column and crossbar.
5
From Japan
On 2011-04-01 14:59:04
Although the product is not used yet, the dimensions are optimal, and it can be used without error.

Related Products