Buy more than* S$200* and get FREE SHIPPING

Dp-2 Ace Template S

5.00 (1)
Testing Center for Construction Materials
06A2654
Notice No.1460 No.2
Is
N Value
1.1
Short Allowable Tensile Strength (kN)
5.9
Material
NSS431DP-2 (high intensity diplophase stainless steel)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Accessories
(No. 3) Rectangular-head screw CPQ-45(Gray) x 6 pcs.
Application
Used to connect pillar and foundation, pillar and horizontal beam
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SDP-2 11071541 1.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As seismic reinforcement at the time of remodeling
5
From Japan
On 2017-06-07 16:00:16
We placed orders with other hardware, but there was no problem with the workability
This review is about item#11071541.

Related Products