Buy more than* S$200* and get FREE SHIPPING

DP-2 SUS Strip Metal Fitting

Testing Center for Construction Materials
05A1149
Notice No.1460 No.2
most
Proof Strength Test
Short-term tensile strength reference junction (P0t) 8.6kN
N Value
1.6
Short Allowable Tensile Strength (kN)
8.6
Material
NSS431DP-2(High-strength stainless steel diploid organization)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Accessories
(No. 3) Rectangular-head screw CPQ-45(Gray) x 10 pcs.
Application
It is used for reinforcement of connection of the floor beam of the second floor and jointed pillar, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SBS330 11071566 -
Discontinued
[x]
ADD TO CART