Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nail Stop Strip Metal Fitting II

5.00 (1)
Caution
Always connect with attached ring nail for the exclusive use
Purpose
Metal hardware instead of rectangle bracket or corner bracket.
N Value
1.1
Short Allowable Tensile Strength (kN)
6.1
Laws and Regulations
Daira 12 public notice No. 1460 advice no. 2 (to)
Surface Processing
Dip zinc-6% aluminium-3% magnesium alloy coated steel sheets
Standard
BUILDING MATERIALS TEST CENTER QUALITY PERFORMANCE TRIAL REPORT RECEIPT NUMBER 05A NO.1231
Material
ZAM(MSM-CC-DA90)
Accessories
Ring nail 55 x 8 FRN-
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KS-210[II] 38564373 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Earthquake resistant
5
From Japan
On 2013-01-27 17:48:52
It is just good in length and size, with nails, cheap and perfect.
This review is about item#38564373.