Buy more than* S$200* and get FREE SHIPPING

Washer Head Screw

4.00 (1)
Caution
Install groove (uneven) of bit (not included) and body securely. Impact wrenches for tightening is recommended to use torque 294 N m (3,000 kgf / cm). Buy 1 case(50pcs), get one simple bit.
Purpose
Bracket to make items as flat as material surface by tightening with impact wrench utilizing screw thread such as M12 anchor bolt, battledore bolt etc.
Surface Processing
Chromate plating (JIS H 8610 2 kinds of Grade 2 Ep-Fe / Zn5 / CM2)
Material
JIS G 3505 SWRM 10K equivalent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y-SW 11071627 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the foundation of the old house
4
From Japan
On 2017-10-31 11:55:12
I have forgotten to tighten the anchor bolt. Although the length of the bolt was short, it was saved without stopping carving. Since there was no special tool, it was tightened with a long nut.
This review is about item#11071627.

Related Products