Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hybrid II Round Washers M12

5.00 (5)
Surface Processing
JIS chromate/ H8610
Material
JIS chromate / G3505 SWRM8
Caution
phi 16.5- phi21 mounting bolt holes are required. Tighten your socket specially designed hybrid color. Constructing as anchor bolt lower than the top of the foundation. During construction, please use the main body anchor bolt 3 fold If it do
Application
It is a washer with the countersunk moat function which can build countersunk moat in the hard foundation and the beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WHB-245 11071803 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Washer anchor bolt washer
5
From Japan
On 2017-06-26 22:26:53
The cutting of the sitting was good, the workability was greatly improved and it was easy to use.
This review is about item#11071803.
A newly built house
5
From Japan
On 2015-10-08 16:04:55
Same as usual
This review is about item#11071803.
A newly built house
5
From Japan
On 2015-10-08 16:04:39
Same as usual
This review is about item#11071803.
For the foundation work of the floor
5
From Japan
On 2015-09-10 21:51:11
I think that the assembly is easy and easy to use product.
This review is about item#11071803.
Architectural structure hardware
5
From Japan
On 2014-06-21 16:38:54
Housing structure Although we ordered a complete set of hardware, packaging at delivery was bad, corrugated cardboard broke and the contents were delivered in a scattered state. Since it was necessary immediately, it took over time but it took time and labor to inspect work. I would like to ask for a more solid packing.
This review is about item#11071803.

Related Products