Buy more than* S$200* and get FREE SHIPPING

Double Diagonal Brace LIBERO II

4.40 (5)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Caution
Please wear gloves, etc. in order to prevent injury.
Accessories
Exclusive (No. 3) bit angle screws (TB-45)x14 pcs
Application
For joining brace of 45mm x 90mm (2 times magnification wall) to pole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1091 11071846 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Enhancement of bracing
5
From Japan
On 2017-02-23 08:53:41
It is cheap and easy to use. I do not know the durability yet, but it can be used so soon.
This review is about item#11071846.
Earthquake-proof construction
5
From Japan
On 2017-01-19 18:30:32
If the pillar is cedar, in most cases, the screw will be entered not only with the impact driver but also with the 12 V drill driver (occasionally with exception), I think that it is easy to use around without being concerned.
This review is about item#11071846.
Conventional construction method brace
2
From Japan
On 2016-11-06 18:43:23
It was disappointing. I searched for crispy stopper Ⅱ, but I could not find it.
This review is about item#11071846.
Wooden building shaft assembly reinforced
5
From Japan
On 2013-05-07 17:08:07
It is attractive that any reinforced hardware can be purchased from one piece instead of box selling. Also, on the same day shipment, it is also hard to throw away within 3 days at the latest! Next time please also.
This review is about item#11071846.
Although it is not the original usage, it is used as a bracket
5
From Japan
On 2013-02-25 20:14:10
There are no metal fittings that are cheap and of this quality.
This review is about item#11071846.

Related Products