Buy more than* S$200* and get FREE SHIPPING

Double Diagonal Brace

5.00 (2)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
Japan Housing and Wood Technology Center Foundation Mark Z hardware (BP-2) equivalent certificatied
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Caution
Outdoor only. Please wear gloves, etc. in order to prevent injury.
Accessories
Exclusive (No. 3) bit angle screws (TB-45)x15 pcs
Application
For joining brace of 45mm x 90mm (2 times magnification wall) to pole and beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1071 11071855 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing work of bracing
5
From Japan
On 2015-04-19 17:35:05
Working is fast if there is this. Because it is the same as always, there is no other way.
This review is about item#11071855.
Brace fastening
5
From Japan
On 2013-11-30 17:39:22
As expected
This review is about item#11071855.

Related Products