Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Diagonal Brace Bracket

5.00 (2)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
Japan Housing and Wood Technology Center Foundation Mark Z hardware (BP-2) equivalent certificatied
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Accessories
Exclusive (No. 3) bit angle screws (TB-45)x15 pcs
Application
For joining brace of 45mm x 90mm (2 times magnification wall) to pole and beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1051 11071864 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
5
From Japan
On 2018-01-23 20:55:11
I could fix it with no problem at all. The number of screws is also sufficient. It is not too rough, it's not too thin, and the bracing brace is fixed.
This review is about item#11071864.
Small work
5
From Japan
On 2017-01-11 17:35:52
You can fix pillars and bracelets without making cut-outs of braces on the foundation
This review is about item#11071864.

Related Products