Buy more than* S$200* and get FREE SHIPPING

Joining Tool, Compact Corner

4.00 (4)
Testing Center for Construction Materials
Number 06A3438
Notice No.1460 No.2
I-ro-ha
N Value
1.2 or less
Short Allowable Tensile Strength (kN)
6.4
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Accessories
PRIVATE CORNER OF bit screw (TB-55) x 5
Application
Used to connect pillar and horizontal beam
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA3009 11071873 1.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Earthquake resistant
5
From Japan
On 2017-01-27 07:57:48
"Tanaka" of quality product itself, which was already stable. We are very satisfied with the rapid delivery of Monotarou.
This review is about item#11071873.
Seismic strengthening
5
From Japan
On 2016-10-15 16:14:16
If you do not shifted a little position when fixed from both sides of the pillars abutment is the center of the screw. Take care.
This review is about item#11071873.
Seismic strengthening
5
From Japan
On 2014-11-19 11:17:49
Easy to use at low cost. Screw is easy in five.
This review is about item#11071873.
Remodeling, etc. of the furniture of your own and equipment
1
From Japan
On 2011-06-24 01:04:36
It was different lot and thought to have size. Again part of this hand is actually the size If you do not look for the hand is difficult to see in the shop.
This review is about item#11071873.

Related Products