Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joining Tool, Little Corner

5.00 (1)
Performance Certified
S10A02-07
HOUSEPLUS Resident Warranty
HP08-KT033
Notice No.1460 No.2
Is
N Value
1.2 below
Short Allowable Tensile Strength (kN)
6.5
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Accessories
Exclusive angle bit screw (TBA-65D)
Application
Used to connect pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1535 11071891 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of members for gantry of solar panel,
5
From Japan
On 2016-07-10 21:55:51
There was also a hand crossing the connection of the horizontal member and the longitudinal member (both 110 cm square), passing through the bolt, but there were hands that crossed, but it seems that the appearance is not so good, I also wanted to avoid durability (permeation of rainwater) problem. Pilot drilling was essential for the base material of the hinoki for the base, but the bolt length, the number of bolts are reasonable, the strength is sufficient and if necessary it can also be added by post-construction.
This review is about item#11071891.

Related Products