Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Tool, Slim Plate

4.75 (4)
Equality Certificate
D1502-04
Notice No.1460 No.2
Is
N Value
1.0 or less
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
Japan Housing and Wood Technology Center, certified goods Z MARK BUSSAN (CP-T) EQUIVALENT CERTIFICATION
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Type
Cast iron pillar
Accessories
Special (NO. 3) ANGLE OF bit screw (TBA-65D) x 8 BOOK
Application
Used to connect pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1530 11071916 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To support the over shelf in the kitchen
4
From Japan
On 2018-03-01 08:34:24
I used it instead of shelves although the application is completely different. I am satisfied with the strength, but since the mounting screw is a square bit, I want you to make it plus a normal.
This review is about item#11071916.
For earthquake resistant reinforcement
5
From Japan
On 2017-05-13 01:53:15
Although it may be incomprehensible in the image, the real thing has considerable robustness. As long as you set up with chitin, it is definitely a metal fitting that has more effect than price.
This review is about item#11071916.
Fastening beams and beams
5
From Japan
On 2016-06-13 18:36:35
We are earthquake resistant reinforcement. It is useful for fixing beams and beams.
This review is about item#11071916.
For earthquake resistant reinforcement
5
From Japan
On 2016-06-07 15:19:41
In the Kumamoto earthquake, Kyushu has tremendous tremors and the importance of building reinforcement becomes necessary every time an earthquake occurs, I want to reinforce little by little. The slim plate has a metal thickness even in a small size, and it is designed to be screwed with special screws on all sides of the attic post. I think that the price is also cheap and it is ideal for building reinforcement after completion of the building and before 1972.
This review is about item#11071916.

Related Products