Buy more than* S$200* and get FREE SHIPPING

Flat Plate SD

5.00 (2)
Performance Certified
S10A04-02
Notice No.1460 No.2
Is
N Value
Under 1.1
Short Allowable Tensile Strength (kN)
5.9
Surface Processing
Alloy coated steel sheets
Thickness (mm)
0.6
Material
NSDC570/ZYXK18
Accessories
Exclusive (No. 3) bit angle screws (TB-45)x6 pcs
Application
Used to connect pillar and foundation, pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA2026 11071925 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of firewood hut
5
From Japan
On 2017-09-06 07:57:47
It was very simple and it worked smoothly to fix the pillars. I want to use it again.
This review is about item#11071925.
Earthquake resistant
5
From Japan
On 2016-04-14 23:10:25
Purchased for earthquake resistant reinforcement of the attic post of wooden houses. Easy to handle and reliable.
This review is about item#11071925.

Related Products