Buy more than* S$200* and get FREE SHIPPING

Joint Tool, Hole Down Corner 10kN

5.00 (1)
Short Standard Joint Strength (kN)
(Corner of mast-)12.4
Performance Certified
S10A02-06
HOUSEPLUS Resident Warranty
HP08-KT031
Notice No.1460 No.2
To
N Value
2.5 or less
Short Allowable Tensile Strength (kN)
(In the mast-)13.5
Surface Processing
Alloy coated steel sheets
Thickness (mm)
2.3
Material
NSDHC/ZYXK18
Accessories
Special (NO. 3) ANGLE OF bit screw (TBA-65D) x 6 BOOK
Application
Used to connect pillar and horizontal beam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AF5020 11071961 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
5
From Japan
On 2014-11-19 11:25:38
It is good that screws are easy to enter.
This review is about item#11071961.

Related Products