Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Surface Processing Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
345 Dakurotaizudo surface treatment 35kN for 1Set 1 AF4345 11072022 -
Discontinued
[x]
245 - - 1set 1 AF4246 10923632 10.99 SGD
In stock
345 - - 1set 1 AF4346 10923648 12.99 SGD
In stock
160 - - 1set 1 AF4046 10923614 7.99 SGD
In stock
195 - - 1set 1 AF4146 10923623 8.99 SGD
In stock
345 Dacrotized surface treatment for 15 kN 1Set 1 AF4045 11071995 -
Discontinued
[x]
245 Dacrotized surface treatment For 20Kn 1Set 1 AF4145 11072004 -
Discontinued
[x]
160 Dacrotized surface treatment For 25kN 1Set 1 AF4245 11072013 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Hole down for foundation lying
5
From Japan
On 2017-07-03 22:24:18
I have not used it yet so I have not used it but I think that there is no problem as far as I see it
This review is about item#10923614.
Construction time of new construction
5
From Japan
On 2017-06-05 09:15:33
This time, due to delivery mistakes of the pre-cut company at the time of the upper building, we ordered in a hurry. I was glad that I could smoothly proceed with the work process because I received it immediately after placing an order.
This review is about item#10923623.
Used as an earthquake countermeasure for houses
5
From Japan
On 2017-05-14 19:36:39
Although I am an ordinary person, I entered under the floor as an earthquake countermeasure, and stopped with a screw at the base and joist at intervals of 1.5 meters. Toyama prefecture has no big earthquake as long as I live. But I installed it assuming that there was a big earthquake someday.
This review is about item#10923614.
New construction work
5
From Japan
On 2015-10-12 22:34:43
There was no problem.
This review is about item#10923614.
New construction work of wooden building
5
From Japan
On 2010-05-26 18:51:42
At first I thought about the merchandise such as mail order, but I was half-frank, but I tried using the manufacturers and the goods as well as the ones I always bought here so I bought it because I was cheap so I did not get a shipping cost so I will continue to use it more and more I think that it is a request but please be able to trade more various kinds of goods For example, we will ask you to launch high-waisted hat-board (things that are not welded) etc.
This review is about item#11072013.

Related Products