Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Stopper Omega Brace

3.50 (2)
Equality Certificate
D15A08-01
Surface Processing
equivalent toJIS G 3302 (Z27)
Standard
Japan Housing and Wood Technology Center, certified goods Z MARK hardwire (Chisel HB) EQUIVALENT CERTIFICATION
Thickness (mm)
1.6
Material
NFG550F
Accessories
Special (NO. 3) ANGLE OF bit screw (TBA-65D) x 12 BOOK
Application
Reinforcement of corners of roof truss and floor framing. Can be used as base of flint.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1006 11072031 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a reinforcement material for wooden houses as an earthquake countermeasure.
5
From Japan
On 2017-05-29 18:33:35
It took effect in the foreground to amateurs. It is safe even if an earthquake comes by this.
This review is about item#11072031.
Reinforcement of the horizontal rigidity of the floor
2
From Japan
On 2017-02-16 17:43:40
I always shipped quickly but it was saved, but I could not pack it. Although packing with only air packing is good, packing from many directions has been troublesome in unpacking at the site.
This review is about item#11072031.

Related Products