Buy more than* S$200* and get FREE SHIPPING

6668 Ladies Tie Dress

4.44 (9)
Caution
Depending on the environment of your PC, the product's color may look slightly different. Please take note. Representation of size such as girth is actual size.
Fabric Thickness (mm)
0.36
Weight (g /m2)
200
...see all
Product Options
ADD TO CART
Color Appliable Chest Measurement (cm) Others Fabric Adjustable Waist Circumference (cm) Compatible Height (cm) Sleeve Length (cm) Waist (cm) Inseam (cm) Type Mixing Ratio (%) Alteration Chest Measurement (cm) Name Print Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Appliable Chest Measurement (cm) Others Fabric Adjustable Waist Circumference (cm) Compatible Height (cm) Sleeve Length (cm) Waist (cm) Inseam (cm) Type Mixing Ratio (%) Alteration Chest Measurement (cm) Name Print Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ice White 80 to 86 Mass of the cloth is an aim. Twill 64 to 70 154 to 162 59.5 78 to 88 73 - 65 polyester, 35 cotton Not possible 98 Not possible M 1PC 1 6668 11072241 46.21 SGD
In stock
Ice White 84 to 90 Mass of the fabric is a standard. Twill 68 to 74 160 to 168 60.75 81 to 92 75 - 65 polyester, cotton 35 - 102 - L 1PC 1 6668 11072232 43.20 SGD
Shipped after 2017-07-04
Ice White 88 to 94 Mass of the fabric is a standard. Twill 75 to 78 164 to 170 62 84 to 98 78 - 65 polyester, cotton 35 - 106 - LL 1PC 1 6668 11072223 46.21 SGD
Shipped after 2017-07-04
Black 80 - 86 Mass of cloth is a criterion - 64 - 70 154 - 162 59.5 78 - 88 73 No names , no hemming Polyester 65, cotton 35 - 98 - M 1PC 1 6668 11072302 43.20 SGD
In stock
Black 84 - 90 Weight of cloth is a criterion. - 68 - 74 160 - 168 60.75 81 - 92 75 No names , no hemming Polyester 65, cotton 35 - 102 - L 1PC 1 6668 11072293 43.51 SGD
In stock
Black 88 - 94 Weight of cloth is a criterion. - 75 - 78 164 - 170 62 84 - 98 78 No names , no hemming Polyester 65, cotton 35 - 106 - LL 1PC 1 6668 11072284 43.51 SGD
In stock
Wine red 80 - 86 Weight of cloth is a criterion. - 64 - 70 154 - 162 59.5 78 - 88 73 No names , no hemming Polyester 65, cotton 35 - 98 - M 1PC 1 6668 11072275 44.31 SGD
In stock
Wine red 84 - 90 Mass of cloth is a criterion - 68 - 74 160 - 168 60.75 81 - 92 75 No names , no hemming Polyester 65, cotton 35 - 102 - L 1PC 1 6668 11072266 43.51 SGD
In stock
Wine red 88 - 94 Mass of cloth is a criterion - 75 - 78 164 - 170 62 84 - 98 78 No names , no hemming Polyester 65, cotton 35 - 106 - LL 1PC 1 6668 11072257 43.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Garden work.
5
From Japan
On 2017-01-20 15:22:09
The fabric is softer than I thought it is easy to wear. The color is not bad either.
This review is about item#11072275.
When working outdoors.
5
From Japan
On 2016-07-06 17:26:15
I like it because I can wear smartly as it will not scratch it.
This review is about item#11072266.
Work clothes
4
From Japan
On 2016-07-01 21:23:07
It was 153 cm, but it was reasonable size
This review is about item#11072241.
Large-scale garden work
5
From Japan
On 2015-11-23 00:09:36
I am wearing it at the time of pruning of the garden tree and lower grass cutting. My size is perfect for me of 156 cm tall heel. As cotton poly material, it is good to dry very quickly after washing. I bought red, but I am washing gash without discoloration or color shift. I feel good because the shape and color are cute.
This review is about item#11072275.
Painting work
5
From Japan
On 2013-06-26 13:18:31
Both cloth and sewing are solid, cost performance is high. I will purchase this item if addition is necessary.
This review is about item#11072284.
Farm work
5
From Japan
On 2013-02-19 20:56:12
I bought it because my friend had the same thing and the color was good. It is usually M size, but purchase L size as it may be layered. I tried trying on overlay and felt that it was still good. One size larger one is good.
This review is about item#11072266.
Vehicle maintenance work
5
From Japan
On 2012-07-15 19:14:32
The movement was smooth, there was no sense of brace, the workability was improved.
This review is about item#11072257.
Gardening race activity
5
From Japan
On 2012-05-01 18:01:35
The price is affordable, and the fabric is also solid and satisfied.
This review is about item#11072302.
Machining
1
From Japan
On 2011-11-17 08:48:08
Buy L size, the chest circumference is too small. "Suitable chest circumference (cm) 84 ~ 90", but since it was only 90 cm in finished size, I can not wear it because it is too tight for me in B 85. Length, sleeve length, waist circumference etc. are just right.
This review is about item#11072266.

Related Products