Buy more than* S$200* and get FREE SHIPPING

0.04 mm of Polyethylene Bag

4.69 (29)
Thickness (mm)
0.04
...see all>
Product Options
ADD TO CART
Color Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 280x410 1box(20bag x 100sheet) 1 No.414 55604395 209.99 SGD
Shipped after 2018-05-01
- - 340x480 1box(10bag x 100sheet) 1 No.416 55604413 149.99 SGD
Shipped after 2018-05-01
- - 100x210 1box(30bag x 100sheet) 1 No.406 55604316 139.99 SGD
Shipped after 2018-05-01
- - 120x230 1box(30bag x 100sheet) 1 No.407 55604325 149.99 SGD
Shipped after 2018-05-01
- - 360x500 1box(10bag x 100sheet) 1 No.417 55604422 169.99 SGD
Shipped after 2018-05-01
- - 460x600 1box(10bag x 100sheet) 1 No.420 55604456 239.99 SGD
Shipped after 2018-05-01
- - 100x190 1box(30bag x 100sheet) 1 No.405 55604307 139.99 SGD
Shipped after 2018-05-01
- - 260x380 1box(20bag x 100sheet) 1 No.413 55604386 199.99 SGD
Shipped after 2018-05-01
- - 230x340 1box(20bag x 100sheet) 1 No.412 55604377 149.99 SGD
Shipped after 2018-05-01
- - 300x450 1box(20bag x 100sheet) 1 No.415 55604404 259.99 SGD
Shipped after 2018-05-01
- - 80x120 1box(40bag x 100sheet) 1 No.402 55604273 179.99 SGD
Shipped after 2018-05-01
- - 90x170 1box(30bag x 100sheet) 1 No.404 55604298 139.99 SGD
Shipped after 2018-05-01
- - 80x150 1box(30bag x 100sheet) 1 No.403 55604282 139.99 SGD
Shipped after 2018-05-01
- - 70x100 1box(50bag x 100sheet) 1 No.401 55604264 349.99 SGD
Shipped after 2018-05-01
- - 130x250 1box(30bag x 100sheet) 1 No.408 55604334 159.99 SGD
Shipped after 2018-05-01
- - 150x250 1box(20bag x 100sheet) 1 No.409 55604343 109.99 SGD
Shipped after 2018-05-01
- - 180x270 1box(20bag x 100sheet) 1 No.410 55604352 129.99 SGD
Shipped after 2018-05-01
- - 200x300 1box(20bag x 100sheet) 1 No.411 55604368 139.99 SGD
Shipped after 2018-05-01
- - 380x530 1box(10bag x 100sheet) 1 No.418 55604438 189.99 SGD
Shipped after 2018-05-01
- - 400x550 1box(10bag x 100sheet) 1 No.419 55604447 199.99 SGD
Shipped after 2018-05-01
Transparent Polyethylene 70x100 1Bag(100Sheet) 1 No.401 11072573 2.99 SGD
In stock
Transparent Polyethylene 80x120 1Bag(100Sheet) 1 No.402 11072582 2.99 SGD
In stock
Transparent Polyethylene 80x150 1Bag(100Sheet) 1 No.403 11072591 2.99 SGD
In stock
Transparent Polyethylene 90x170 1Bag(100Sheet) 1 No.404 11072607 2.99 SGD
In stock
Transparent Polyethylene 100x190 1Bag(100Sheet) 1 No.405 11072616 2.99 SGD
In stock
Transparent Polyethylene 100x210 1Bag(100Sheet) 1 No.406 11072625 2.99 SGD
In stock
Transparent Polyethylene 120x230 1Bag(100Sheet) 1 No.407 11072634 3.99 SGD
In stock
Transparent Polyethylene 130x250 1Bag(100Sheet) 1 No.408 11072643 3.99 SGD
In stock
Transparent Polyethylene 150x250 1Bag(100Sheet) 1 No.409 11072652 3.99 SGD
In stock
Transparent Polyethylene 180x270 1Bag(100Sheet) 1 No.410 11072661 5.99 SGD
In stock
Transparent Polyethylene 200x300 1Bag(100Sheet) 1 No.411 11072677 6.99 SGD
In stock
Transparent Polyethylene 230x340 1Bag(100Sheet) 1 No.412 11072686 7.99 SGD
In stock
Transparent Polyethylene 260x380 1Bag(100Sheet) 1 No.413 11072695 9.99 SGD
In stock
Transparent Polyethylene 280x410 1Bag(100Sheet) 1 No.414 11072704 10.99 SGD
In stock
Transparent Polyethylene 300x450 1Bag(100Sheet) 1 No.415 34852081 13.99 SGD
In stock
Transparent Polyethylene 360x500 1Bag(100Sheet) 1 No.417 34852097 18.99 SGD
In stock
Transparent Polyethylene 400x550 1Bag(100Sheet) 1 No.419 34852106 22.99 SGD
In stock
Transparent Polyethylene 340x480 1Bag(100Sheet) 1 NO.416 35685246 16.99 SGD
In stock
Transparent Polyethylene 380x530 1Bag(100Sheet) 1 NO.418 35685255 21.99 SGD
In stock
Transparent Polyethylene 460x600 1Bag(100Sheet) 1 NO.420 35685264 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Household garbage bag
5
From Japan
On 2017-11-14 18:43:09
It is strong and can be used to put things that are thick and strong in odor and those with a lot of water. In my home I find it useful to throw garbage garbage and diapers.
This review is about item#11072686.
Individual packaging of goods by customer's request
5
From Japan
On 2017-10-10 15:04:45
Until now I bought it at a packaging store a little away but there was a time when there was no stock and I was going to purchase a missing part at a later date and it was troublesome. I continued to like something I purchased it collectively.
This review is about item#55604307.
Geological survey, data entry
5
From Japan
On 2017-08-01 15:09:41
There is also thickness, even if you put sharp pointed earth such as gravel, it is hard to break, so I am purchasing.
This review is about item#11072677.
Individual packaging of goods by customer's request
5
From Japan
On 2017-05-22 13:13:04
Because it was in a hurry it takes about 20 minutes by car It was saved because there was not time to go to the shop I always bought. The goods were able to purchase with confidence for the same goods that I always use.
This review is about item#11072616.
I put Yuzu miso and sell it.
4
From Japan
On 2017-04-13 19:32:03
It is easy to use. Just think about the amount of money I would like to buy the same size of the Monotaro brand.
This review is about item#11072591.
Subdivision of small parts
5
From Japan
On 2017-03-17 21:12:32
I am using it for subdivision of small parts. It is useful because it is inexpensive and size can be chosen.
This review is about item#11072591.
Yuzu Miso Pieces Pack
5
From Japan
On 2016-12-27 15:27:44
I was looking for a small plastic bag that was solid. I am saved because the price is affordable and firm.
This review is about item#11072573.
Pate kneading at the time of painting
5
From Japan
On 2016-11-18 18:30:16
It is cheap and economical, making is solid and there is nothing wrong.
This review is about item#34852081.
To put in the work process chart
5
From Japan
On 2016-10-14 08:51:57
I am using it for putting in the work process table at the time of delivery. A5 size paper fits perfectly and it is cheap so it is just expensive as it is a consumable item.
This review is about item#11072652.
We are using for the delivery of small metal products.
5
From Japan
On 2016-08-27 20:26:51
Cost performance is also good, quality is also solid and useful.
This review is about item#11072686.

Related Products