Buy more than* S$200* and get FREE SHIPPING

Spherical Rasps

5.00 (3)
Purpose
Tire buff tools
Height (mm)
40
Diameter (phi mm)
40
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Mash white balls 11073526 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2016-11-24 14:31:51
Up to now it was only the scraper work, so we upgraded efficiency. I think that it is simply a good product because I have not used any other products.
This review is about item#11073526.
Mainly puncture repair
5
From Japan
On 2015-06-11 19:44:58
It is easy to use because it has a spherical shape because it makes the surface flat when stretching the patch inside the cubress tire to repair the puncture.
This review is about item#11073526.
Tube / tire puncture repair
5
From Japan
On 2012-03-13 23:08:40
I was not expecting especially on the no brand, but the use feeling was better than I expected. It was a perfect scraping condition for both tubes and tubeless. If you make a spherical size a bit smaller, you can easily repair the inner surface of the flat tire so please make it by all means.
This review is about item#11073526.

Related Products