Buy more than* S$200* and get FREE SHIPPING

Quick Valve Tool

3.40 (5)
Overall Length (mm)
290
Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 11073553 48.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Exchange of air valve at tire reassembly
5
From Japan
On 2017-11-22 15:20:02
I used to cut the air valve using a cutter so far, but it is very helpful to use this to cut the air valve in a blink of an eye.
This review is about item#11073553.
Replace valve
5
From Japan
On 2016-01-13 15:12:39
It was very convenient and we were able to shorten working hours.
This review is about item#11073553.
Exchange rubber valves
1
From Japan
On 2015-06-23 17:37:19
I can not use anything. I can not even hook a valve. Maybe it is steel foil only? Please write it in the notice that it can not be used for aluminum foil.
This review is about item#11073553.
Tire change
1
From Japan
On 2013-11-08 18:03:16
I thought that the part of the valve looked weak when I saw the product, but it broke after all I bought it about 3 months but I can not use it for work I think that it is obvious strength shortage
This review is about item#11073553.
Tire exchange
5
From Japan
On 2013-08-26 15:53:04
Although it is used exclusively for valve cutting, it is very convenient. I will be saved if only the tip part comes out with parts.
This review is about item#11073553.

Related Products