Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector Tool

3.44 (27)
Color
Red
Overall Length (mm)
290
Width (mm)
About 23 (grip part)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 11073562 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 2
1 star 7
Review Rating: 3.44
27 Customer Reviews
The reviews are automatic translation.
Pneumatic Maintenance
5
From Japan
On 2018-06-21 18:07:59
The hands are not soiled, the cap has come off and there is no longer to search and the inspection has become very easy
This review is about item#11073562.
Tire air conditioning
2
From Japan
On 2018-03-24 07:39:38
It is easy to use if the tip part is just a metal cylinder and the inside of the cylinder is made of resin or rubber. If it is a stiff valve cap, the jagged portion of the cap will slip unless it is pushed enough to collapse.
This review is about item#11073562.
Air replenishment inside the truck rear wheel
4
From Japan
On 2018-01-19 15:06:39
It does not change whether it is normal or not, but it is convenient when it should be hard.
This review is about item#11073562.
tire
5
From Japan
On 2017-07-04 16:35:09
I was surprised to estimate the price at Bridgestone, but the equivalent tool was very cheap.
This review is about item#11073562.
Car maintenance
1
From Japan
On 2017-06-02 18:56:28
The cap fell immediately and it is not usable, it is a waste direct line item.
This review is about item#11073562.
Remove the inner tire cap from the truck
5
From Japan
On 2017-05-08 21:50:16
The grip is easier to grasp than the one used before and the length is good
This review is about item#11073562.
Large Tire Exchange
3
From Japan
On 2016-10-24 15:38:15
You can use it normally for work. Nothing wrong. ISO type is impossible.
This review is about item#11073562.
Tire valve
3
From Japan
On 2016-08-04 09:38:16
The feeling of use is not bad, but the cap that is too hard slipped. I think that it does not have to be slippery when jaggies etc. are on the inner cap contact surface.
This review is about item#11073562.
When track maintenance
5
From Japan
On 2016-06-02 14:39:01
I bought it to adjust the air in the back of the double tire. It is user-friendly satisfactory.
This review is about item#11073562.
Car maintenance
3
From Japan
On 2016-03-24 15:14:13
Well it will be such a thing
This review is about item#11073562.

Related Products