Buy more than* S$200* and get FREE SHIPPING

Universal Unlock Lock Nut Set of 4

4.11 (9)
Set Contents
MKL-1 / (22 mm) outer diameter, angle drive(17 mm) and length (80 mm) MKL-2 / (26 mm) outer diameter, angle drive(19 mm) and length (80 mm) MKL-3 / (26 mm) outer diameter, angle drive(19 mm) and length (80 mm) MKL-4 / (26 mm) outer diameter, angle drive(21 mm) and length (80 mm) 1 piece each
Caution
Depending on the kind of nut, it may also not be used
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MKL-S 11073596 99.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
When removing the lock nut
5
From Japan
On 2017-11-24 18:26:44
It is good. It is a safe product if you keep one on stand.
This review is about item#11073596.
When removing outer lock nut for aluminum wheel
3
From Japan
On 2017-08-05 20:44:22
The outer groove lock nut is attached to the raise wheel of 17 mm nut used and purchased for removal. The outer diameter of the tool was so large that it did not fit into the wheel hole, and it cut its outer circumference with a lathe in self-responsibility and used it. Removal after machining was possible without problems. I think that it is difficult to use for the nut hole type wheel whose outer shape is small. It is the best product if the thickness is a little thinner.
Lost nut adapter lost
5
From Japan
On 2016-10-29 11:01:02
Where the lock nut adapter was lost, it was said that it is impossible to remove it cleanly even after talking with the tire shop or car dealer, where you found this socket and purchased immediately. Two of the four could be set on the lock nut, and with a little play, turning with a cross wrench gently disengaged!
For vehicles purchased
5
From Japan
On 2015-12-13 18:13:40
Easily canceled, it is very helpful but there is no meaning of lock nut
This review is about item#11073596.
It is versatile SST.
3
From Japan
On 2015-12-09 01:16:07
Purchase because there are many customers who forget the key nuts when exchanging tires. I can not write too much detail on crime prevention.
This review is about item#11073596.
Lock nut lost time
3
From Japan
On 2015-12-07 16:27:30
I used it only once and it was off
This review is about item#11073596.
Release lock nut
5
From Japan
On 2015-12-03 14:44:08
It was urgent and necessary, but I was able to remove it without problems.
This review is about item#11073596.
Release of lock nut
4
From Japan
On 2014-05-18 21:57:23
I was troubled losing the key of the locknut, but I was able to detach it with this tool wonderfully. However, since there is such a tool, I think that it can not be helped even if lock nut is attached.
This review is about item#11073596.
When you can not remove the lock nut of the car
4
From Japan
On 2014-05-16 17:50:04
I think that it can be quite usable unless you use impacts. Recently, since there are many customers who do not have lock nut sockets, I think it is quite convenient to have one set at the factory. Naturally, there are locknuts that do not correspond, so you only have to be careful about that point.
This review is about item#11073596.

Related Products