Buy more than* S$200* and get FREE SHIPPING

Ratchet pipe cutter

1.00 (1)
Purpose
Pipe cutting copper, brass, aluminum, PVC pipe, etc.
Maximum Cutting Thickness (mm)
2.0
Operating Range (mm)
8.0 - 29.0
Weight (g)
340
Overall Length (mm)
180
Thickness (mm)
35
Width (mm)
75
Accessories
1 replacement blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RPC-29 11073666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To pipe cutting
1
From Japan
On 2014-07-30 17:13:52
Price of the minute while a little high Do not think, but I have purchased in the hope and whether performance is good, quite disappointing. It was immediately broken. Do not buy again.
This review is about item#11073666.

Related Products