Buy more than* S$200* and get FREE SHIPPING

Multi-Angle Vise

5.00 (3)
Purpose
Light work, such as hobby and craft work
Tilt Angle (Degree)
(Maximum) 45
Neck Diameter (mm)
Electric drill / 38-43
Attachable Thickness (mm)
(Maximum) 53
Opening Dimentions (Width x Length x Depth)(mm)
79x55x30
Material
Aluminum
Accessories
Electrical clamp for drill & 5 mm Allen wrenches
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-75 11075687 -
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Soldering operation
5
From Japan
On 2013-11-21 13:05:30
Since the angle can swing freely, soldering of connectors etc. has become easy to perform. Also, the price range is reasonable, it is recommended.
This review is about item#11075687.
Deburr of small articles etc
5
From Japan
On 2013-05-01 14:52:28
Angle, turning can be 100% so we are using it very conveniently. Clamp surface with rubber pad is the best. PS: I bought NT Dresser S (NT Cutter) the other day, but I can not find the catalog of replacement blades, thank you for sending materials / quotation mails.
This review is about item#11075687.
Fastening for easy processing of parts and samples, polishing
5
From Japan
On 2013-03-20 14:57:47
I am firmly in proportion to the price.
This review is about item#11075687.

Related Products