Buy more than* S$200* and get FREE SHIPPING

Static Removing Brush

5.00 (1)
AS ONE Part Number
1-6312-01
Trim Length x Overall Length (mm)
100 X about 440
Diameter (phi mm)
190
Weight (g)
About 75
Material
HAIR/PP / CONDUCTIVE FIBER, GRIP/ABS
TRUSCO Part Number
381-7270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FU527-000U-MB 11074357 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting waste adhered to the textile product was removed
5
From Japan
On 2015-03-18 13:10:40
It was 200 works but it was very effective.
This review is about item#11074357.

Related Products