Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Airbrush + Compressor + Air Regulator Set

Purpose
For Air Brush Painting
Cup Size
7m ( size cannot be changed )
Air Ejection Amount (l/min)
About 20 (50 Hz), about 21 (60 Hz)
Discharge Outlet
(Air) 1/8 (S screw)
Nozzle Diameter (phi mm)
0.3 (Size can not be changed)
Noise Level (dB)
(Unloaded condition) 44, 47 (when connecting air brush)
Maximum Pressure (MPa)
0.38
Voltage (V) (50/60 Hz)
AC100
Dimensions (Length L x Width W x Height H) (mm)
Compressor Compressor
Power Consumption (W)
113
Weight (kg)
Compressor / 3.7
Specification
Compressor Auto switch type, regulator (pressure regulation machine) with simple water filter. Spiral air hose with thickness 6mm (S-S screws) Air brush Attached with double action nozzle wrench (used during removing nozzle )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 APC001R+MJ724 11074497 -
Discontinued
[x]
ADD TO CART

Related Products