Buy more than* S$200* and get FREE SHIPPING

Cut Ace FG

4.68 (19)
Adhesive Power (g/25mm)
750
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Purpose Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 7 Acrylic 0.13 50 Embossed film Non-toluene White - 1Roll 1 FW 58102922 9.99 SGD
Shipped after 2018-04-23
- 75 7 Acrylic 0.13 50 Embossed film Non-toluene Green - 1Roll 1 FG 58102904 9.99 SGD
Shipped after 2018-04-23
- 75 7 Acrylic 0.13 25 Embossed film Non-toluene White - 1Roll 1 FW 58102913 4.99 SGD
Shipped after 2018-04-23
- - - - - 25 - - - - 1roll 1 FB 30098793 4.99 SGD
Shipped after 2018-04-23
- - - - - 50 - - - - 1roll 1 FB 30098802 9.99 SGD
Shipped after 2018-04-23
Floor protection 75 7 Acrylic 0.13 25 Embossed film Toluene Green 419-5329 1Roll 1 FG 11074506 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Temporary assembly of assembling work, notation display
4
From Japan
On 2018-03-13 14:50:20
There is only a price, it is more active than cheap curing tape when it needs adhesive strength.
This review is about item#58102904.
Used to temporarily hold various objects.
5
From Japan
On 2018-02-22 19:10:57
Although it is used for temporary fixation etc., it is easy to cut very much, but it also has pretty adhesive strength, but when you peel it does feel no residue left, the situation after a long time has not yet been known, but I expect it I will.
This review is about item#11074506.
Curing of machinery
5
From Japan
On 2017-03-24 19:42:44
It is the designated tape of the customer. Use banned except this. There is no sticky residue when peeled off.
This review is about item#58102904.
Curing
5
From Japan
On 2017-03-03 14:44:18
There is no aggressive adhesive left on the paint film (monotaro brand was useless and the price is reasonable)
This review is about item#30098793.
Used when pasting curing sheets etc. for field work
5
From Japan
On 2016-10-28 17:42:06
In a food company, I want you to avoid something like thread from the cut edge of the tape. Although there is a demand and there is a high price, since the edge is spat out and the tip is not baffatbed, it is purchased according to the site to be used.
This review is about item#11074506.
Mounting of curing material
5
From Japan
On 2016-04-18 00:14:26
Compared to other curing tape, there is flexibility in the material and it is familiar to the unevenness of the affixed surface Depending on the place to use it feels like it can not be replaced with other curing tape
This review is about item#58102913.
Gymnasium floor
5
From Japan
On 2015-08-04 18:01:41
Sportsmakers' gymnasium floor exclusive tapes are very expensive, so I am trying a lot, but although it is a satisfactory commodity for price as well as adhesive residue, the thickness is slightly thin and the bottom will be transparent. I am saved if there are slightly thicker types, but would you please make it with a monotaro brand?
This review is about item#58102922.
Many things
5
From Japan
On 2015-06-15 16:11:50
Since adhesion is not so strong, there are no traces left, it is good to cut cleanly with your hands.
This review is about item#58102922.
For on-site curing
5
From Japan
On 2015-04-03 08:50:05
It adheres to all kinds of materials and it has a small amount of adhesive residue and it is very useful. I always use it
This review is about item#11074506.
car
4
From Japan
On 2015-03-28 16:30:10
very good.
This review is about item#58102922.

Related Products