Buy more than* S$200* and get FREE SHIPPING

Digital Inverter Welding Machine

Input Voltage Range (V)
180 - 220
Open Circuit Voltage (V)
24/77(50Hz/60Hz)
Rated Capacity (kW)
6.5
Rated Load Voltage (V)
28/30(50Hz/60Hz)
Cable Specification - Thickness (mm2)
4
Compatible welding rod (mm)
to phi4.0 (weldable base metal / 3.0 - 12.0mm)
Electric Wire Specification-Number of Cores
3
Rated Input (kVA)
9.6
Welding Current (A)
180
Electric Cable Specification - Length (m)
2
Usage Rate (%)
(Welding and a 5-minute break / 5 minutes 10 minutes in) 50
Dimensions (Width W x Depth D x Height H) (mm)
150x420x280
Output Current (A)
180
Input Voltage (V)
Single-phase 200
Rated Input Voltage (V)
Single-phase 200
Capacity (kVA)
9.6
Cycle(Hz)
50/60
Depth (mm)
430
Height (mm)
275
Weight (kg)
13
Width (mm)
153
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DIGITAL-180A 32593136 1,449.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products