Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Count Quantitiy Wire Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count Quantitiy Wire Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#10 190 to 200 3.1 750 1Box(17kg) 1 #10x750 35648392 119.99 SGD
In stock
#10 190-200 3.1 700 1Box(16kg) 1 #10x700 11075477 109.99 SGD
In stock
#10 190 - 200 3.1 800 1Box(18kg) 1 #10x800 35648401 139.99 SGD
In stock
#10 190 - 200 3.1 900 1Box(20kg) 1 #10x900 35743294 149.99 SGD
In stock
#11 190 - 200 2.9 700 1Box(14kg) 1 #11x700 35743303 109.99 SGD
Shipped after 2018-05-25
#11 190 - 200 2.9 750 1Box(15kg) 1 #11x750 35648435 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Scaffold assembly
5
From Japan
On 2017-07-11 15:31:42
Although there are also inexpensive items, this line of JIS standard is also good.
This review is about item#35743303.
When connecting objects
5
From Japan
On 2017-02-08 17:20:43
It is easy to use with the maker's items, it has strength and can be used with confidence.
This review is about item#11075477.
Bundling work of materials etc.
5
From Japan
On 2016-08-15 23:03:00
The monotaro's line is left with oil and its hands become dirty, but this one is cleaned and degreased and no unnecessary dirt will be generated.
This review is about item#11075477.
Unity
5
From Japan
On 2016-01-12 17:32:32
As it is a black skin, do not get greasy with oil. The gloves do not get dirty.
This review is about item#11075477.
Assembly of field scaffolding
5
From Japan
On 2014-03-29 14:17:46
It is hard to get entangled, it can be taken out quickly, it will not be useless movement, so it will be saved
This review is about item#35743303.
Creating a scaffolding, log cohesion of a log round.
5
From Japan
On 2013-10-15 15:30:09
It's clean and easy to use.
This review is about item#11075477.
When hanging in the drying of painting of small articles
5
From Japan
On 2012-06-20 13:26:33
This length is just right in length and easy to use
This review is about item#35648401.
It is mainly used for fixation of equipment and scaffolding board (fixing other than pipe clamp) at the construction site.
5
From Japan
On 2012-01-24 15:04:54
Recently there are few shops that keep tracks, and orders are becoming commonplace. Also, at home centers, only things with narrow counts will not make it in time. The thing purchased this time is fine with φ 3.1 thickness and good delivery date is good. We do not use it frequently, but this time it was saved.
This review is about item#11075477.

Related Products