Buy more than* S$200* and get FREE SHIPPING

Tension Pole

4.62 (24)
Materials (pipes)
Steel (surface coating)
Pipe Diameter (phi mm)
29
Static Load (kg)
(vertical) 50
Color
Ivory
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Compatible Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Compatible Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0847 3-1589 2.75 2100-3900 397-6947 1PC 1 KTSD-390 11085155 81.99 SGD
In stock
3 0847 3-1589 2.29 1600-2900 397-6939 1PC 1 KTSD-290 11085146 62.99 SGD
In stock
- - - 750 - 1250 397-6912 1PC 1 KTSD-125 11085121 48.99 SGD
In stock
- - - 1450 - 2500 397-6921 1PC 1 KTSD-250 11085137 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
For 2 ton truck (boxed car) deck
5
From Japan
On 2018-05-08 14:55:38
Lightweight and easy to use. The usage method is a bit complicated, so I think that an easy-to-understand manual is necessary.
This review is about item#11085137.
Used to reinforce shelf support
2
From Japan
On 2018-04-23 08:32:17
Because she was only worried about receiving shelves, it was a reinforcement and a pair weight I was attracted to 50 kg and bought it. The goods themselves are as good as the reviews of others I think, even a real store or a mail order company also costs 3000 yen It is the actual price before and after, it is surprising to buy with Monotaro It was expensive. Please purchase after checking the part number etc. more I am sorry that I should have done it. Regrettably it is regrettable that there is almost no dissatisfaction about the product.
This review is about item#11085146.
Installation work of the ceiling-mounted direct lighting fixture
5
From Japan
On 2018-02-27 18:42:29
It was much easier to use than the one used before.
This review is about item#11085146.
Ceiling board glue
4
From Japan
On 2017-11-11 20:13:49
The pawls will immediately be shaved. Do you not sell parts?
This review is about item#11085146.
Clothes hang
5
From Japan
On 2017-10-21 11:58:27
I bought it because it was good to purchase this time before. I use it as a tie stick for hanging clothes, but it has never fallen and it is very rugged. It is a bit worrying when you attach it unless the wall strength is strong. However, I think that purchasing this tie stick is as good as the other items can not be used.
Machine fixing
5
From Japan
On 2017-08-24 15:30:22
It is made of steel and is very solid. I was able to choose things that are perfect size. I am satisfied.
This review is about item#11085121.
For foot brake holders
4
From Japan
On 2017-03-29 22:12:04
I bought the shortest, but it is convenient after 10 cm short
This review is about item#11085121.
Carport support rod
5
From Japan
On 2017-01-13 14:58:36
It was easy to use and easy to use. Besides this, we think that cost performance is good because it can be used widely, such as temporary curing.
This review is about item#11085155.
Purchase for two leg carport reinforcement
5
From Japan
On 2016-11-19 17:27:32
I was more pleased than I expected. Also, I will buy good items if there is one
This review is about item#11085137.
Since the mother made his foot worse, it was installed in a place where support was needed
5
From Japan
On 2016-10-19 19:56:48
Support for nursing care (pole) is expensive, so we substitute this item. Cost performance is good. Although there is no relation with the product, since the shipping company's "S heavy transportation" has few stores and the delivery is slow, I would like others to do it.
This review is about item#11085146.

Related Products