Buy more than* S$200* and get FREE SHIPPING

Water Pump Pliers

Maximum Openings (mm)
43
Weight (g)
420
Overall Length (mm)
250
Width (mm)
50
Material
SUS420J2 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESW-250 11076091 48.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products