Buy more than* S$200* and get FREE SHIPPING

Mini Nipper

3.00 (2)
Cutting Capacity (phi mm) Copper Wire
0.8
Maximum Openings (mm)
20
Weight (g)
70
Overall Length (mm)
110
Width (mm)
50
Material
SUS420J2 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGS-110 11076107 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of electric wire · Cutting of insulke tie
1
From Japan
On 2017-10-25 18:11:09
I can not cut it because the joining surfaces of the teeth are irregular. It is made of stain and it does not rust but can not be called a tool unless it can cut it. Shipped the defective item?
This review is about item#11076107.
Electric wiring
5
From Japan
On 2013-03-14 18:00:29
The mini nipper is surprisingly easy to use. I purchased it because the old one went bad. It is better not to rust without sharpness
This review is about item#11076107.

Related Products