Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mini Radio Pliers

Cutting Capacity (phi mm) Copper Wire
1.5
Cutting Capacity (phi mm) Hard Wire
0.5
Maximum Openings (mm)
20
Weight (g)
70
Overall Length (mm)
125
Width (mm)
50
Material
SUS420J2 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGS-125 11076116 16.99 SGD
In stock
ADD TO CART

Related Products