Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Radio Pliers, Bent And Mini Type, Stainless

3.50 (2)
Cutting Capacity (phi mm) Copper Wire
1.5
Cutting Capacity (phi mm) Hard Wire
0.8
Maximum Openings (mm)
20
Weight (g)
70
Overall Length (mm)
125
Width (mm)
50
Material
SUS420J2 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGSB-125 11076125 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for tightening the nut in a narrow place
4
From Japan
On 2016-01-11 16:05:06
I would like to make the tip a little thinner
This review is about item#11076125.
On a ship
3
From Japan
On 2013-07-22 08:45:02
It is small and compact thought. I am planning to use it for fishing and maintenance of the ship. After all it is stainless steel for sea water rust prevention.
This review is about item#11076125.

Related Products